Beli Timer Switch Lampu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Digital TimerDeskripsi:100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Kenmaster Stop Kontak Timeratribut:
- Number of Plugs: 1
- DV Pilot LampDeskripsi:Indicator Lamp. Anti Shatter.
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- Fort Lampu Rotary Neon dengan BuzzerDeskripsi:Lampu Neon dengan suara.atribut:
- Voltage (V): AC 220-DC 12-24
- Color: Red
- OMRON AC/DC Power Free Type Photoelectric SwitchDeskripsi:Pursuing ease of wiring/adjustment. * Timers cannot be disabled for sensors with timer function (E3JM-@@@ 4T) .atribut:
- Vibration Resistance (Durability): 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions
- Ambient Illuminance (lx): Light receiving surface illuminance Incandescent lamp: 3000 or less
- Connection Method: terminal block type
- Withstand Voltage (V) : AC2000 50/60Hz 1min
- Ambient Illumination to Use (Lx) : Operating: 45 to 85, Storage: 35 to 95 (no condensation)
- Case Material: ABS
- Cover Material: polycarbonate
- Impact Durability (m/s²): 2
- Insulation Resistance (MΩ): 20 or more (at DC500V megger)
- Material (Lens) : methacrylic resin
- Material (Mounting Bracket): iron
- Protection Class: IEC standard IP66
- Shock Resistance (m/s²): 500 X, Y, Z directions 3 times
- Fort Lampu Indikator Panel LED 22mmatribut:
- Diameter (mm): 22
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- OMRON Solid-State Timeratribut:
- Adjustable Time: 0.05s to 300h
- Autonics Ø22/25 Switches/Pilot Lights S2ER SeriesDeskripsi:22/25 mm Emergency SwitchesThe S2ER series Ø22/25 mm emergency switches are available in short/long head types with different switch head sizes so that it can be applied in various environments requiring stop control.atribut:
- Color: Red
- OMRON Timer H3CR-F TypeDeskripsi:Improved resistance to waveform distortion of power supply. UL, CSA, LR, NK acquired. Safety design conforming to EN 61812-1. CE mark correspondence. Fourteen time ranges can be selected from 0.05 seconds to 30 hours. 0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.Withstand voltage:- AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min )atribut:
- Family Type: H3CR-F
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Autonics Ø22/25 Switches/Pilot Lights S2PR SeriesDeskripsi:22/25 mm Push Button SwitchesThe S2PR series round/square Ø22/25 mm push button switches offer high electrical conductivity, outstanding performance and long-lasting durability.
Daftar Harga Timer Switch Lampu Terbaru March 2026
| dretec Digital Timer | Rp169.900 |
| AND Digital Timer | Rp209.900 |
| Autonics Timer | Rp119.900 |
| Kenmaster Stop Kontak Timer | Rp55.900 |
| DV Pilot Lamp | Rp9.900 |
| DV Timer Socket | Rp70.900 |
| Autonics Tower Lights LED Type PTE Series | Rp559.900 |
| NKK SWITCHES Pushbutton Switch | Rp129.900 |
| Fort Lampu Rotary Neon dengan Buzzer | Rp109.900 |
| Hanyoung Pillot Lamp LED | Rp26.900 |
Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)
































































































































































/oyP103564898-1.jpg)